Stainless steel satin polished pots, ideal for cooking and storage of highly acidic items. The aluminum bottom makes for improved heat distribution.
Alegacy SSSP80 - 18/8 Stainless Steel Stock Pot w/ Cover 80 Qt.
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$989.00
1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 15-3/4 in |
| Diameter | 19-3/8 in |
Product Details
| Capacity | 80 qt |
| Material | 18/8 Stainless Steel |
| Package Quantity | 1 |
| Description | Stainless Steel Stock Pots with Cover, 80 qt, '19-3/8 Diameter Inches |
| Manufacturers Part Number | SSSP80 |
| Brand | Alegacy |