18/8 Stainless Steel Stock Pot w/ Cover 20 Qt.
Stainless steel satin polished pots, ideal for cooking and storage of highly acidic items. The aluminum bottom makes for improved heat distribution.
Alegacy SSSP20 - Stainless Steel Stock Pot w/ Cover, 18/8, 20 Qt.
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$259.95
1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 10-1/8 in |
| Diameter | 11-7/8 in |
Product Details
| Capacity | 20 qt |
| Material | 18/8 Stainless Steel |
| Package Quantity | 1 |
| Description | Stainless Steel Stock Pots with Cover, 20 qt, 11-7/8 Diameter Inches |
| Manufacturers Part Number | SSSP20 |
| Brand | Alegacy |