Powermatic PM9-6292621 20" Single Sided Replacement Knife (Set of 4)
Powermatic PM9-6292621 20" Single Sided Replacement Knife (Set of 4)
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$639.00
1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Blade Length | 20 in |
| Blade Thickness | 1/8 in |
| Blade Width | 1 in |
Product Details
| Type | Planer Knife Set |
| Package Quantity | 4 |
| Manufacturers Part Number | PM9-6292621 |
| For Use With | Planer |
| Blade Material | High Speed Steel |
| Brand | Powermatic |
Compliance & Certifications
| Certifications | CSA Certified |