x

Take 15% off your entire order!

Offer applied at checkout

+

Azar Displays 172711 Acrylic Hanging Poster Frame, 14" x 11", Acrylic

Azar Displays 172711 Acrylic Hanging Poster Frame, 14" x 11", Acrylic

Item #: WBB1104194

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $151.95

Quantity

Customers Also Viewed

Azar Displays 172711 Acrylic Hanging Poster Frame, 14" x 11", Acrylic, 4 Pack

14" Wide x 11" High Horizontal Hanging Poster Frame. Made from 0.100" thick clear acrylic with 2 pre-drilled holes measuring 0.25" in diameter. Hanging hardware included (2 chains; 4 S-hooks; 2 drop ceiling attachments) can hold up to 30 lbs.

  • MANUFACTURERS PART NUMBER 172711
  • STYLE Hanging
  • PACKAGE QUANTITY 4
  • BRAND Azar Displays
  • HEIGHT INCHES 11 (27.94 cm)
  • CONSTRUCTION Acrylic
  • DESCRIPTION Hanging Poster Frame
  • COLOR Clear
  • WIDTH INCHES 14 (35.56 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $3.00 with this comparable product

Azar Displays 172710 Acrylic Hanging Poster Frame, 11" x 14", Acrylic

Item #: B1104190

Not Yet Rated

Usually ships in 3 to 6 days (ships from US)

$148.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Azar Displays 172711 Acrylic Hanging Poster Frame, 14" x 11", Acrylic

Azar Displays 172711 Acrylic Hanging Poster Frame, 14" x 11", Acrylic

Item #: WBB1104194

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Azar Displays 172711 Acrylic Hanging Poster Frame, 14" x 11", Acrylic
    Azar Displays 172711 Acrylic Hanging Poster Frame, 14" x 11", Acrylic
    Azar Displays 172711 Acrylic Hanging Poster Frame, 14" x 11", Acrylic
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant