Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Azar Displays

Model # :WBB1104189

MPN #: 172709

Global Approved 172709 Acrylic Hanging Poster Frame, 17" x 11", Acrylic ,1 Piece

Product Description
These Clear Acrylic Hanging Poster Frames are made of high quality acrylic and include hanging hardware set to hang from the ceiling. These Large Format Poster Sign Holders display information from the ceiling, maximizing advertising opportunity. The 7 foot chain is adjustable to your needs. These Ceiling Signs are a great value and ideal to display advertisements, branding message, charts, menus, artwork, photos, signs and more. Side or Top load your graphic or poster into the frame. The clear acrylic frame will protect your graphic, photo or printed sign from the elements. These are great to be used as Hanging Aisle Signs in retail stores or warehouses. Also ideal for cafes, school, hospital, medical center, hotel, restaurants, airports, and so much more. Each Frame includes 2 pcs. 7 Foot Chains, 4 pcs. S-Hooks, 2 pcs. Attachment for Drop Ceiling.

Features:
  • Sold in Multiples of: 1
  • Loading Style: Top/Side Loading
  • Material: Acrylic
  • Frame Orientation: Landscape
  • Overall Measurement: 17"W x 11.75"H
  • Hole Diameter: 0.25"
  • Includes: Hanging Hardware Included
  • Color: Clear
PRICE
$73.95

1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width17 in
Height11 in

Product Details

StyleHanging
MaterialAcrylic
Package Quantity1
DescriptionHanging Poster Frame
ColorClear
Manufacturers Part Number172709
BrandAzar Displays