x

Take 15% off your entire order!

Offer applied at checkout

+

Azar Displays 162728 Vertical Wall Mount Acrylic Sign Holder, 17" x 22", Acrylic

Azar Displays 162728 Vertical Wall Mount Acrylic Sign Holder, 17" x 22", Acrylic

Item #: WBB1104184

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $515.00

Quantity

Customers Also Viewed

Azar Displays 162728 Vertical Wall Mount Acrylic Sign Holder, 17" x 22", Acrylic

17" Wide x 22" High Vertical Wall Mount U-Frame. Made from 0.100" thick clear acrylic with 2 pre-drilled holes measuring 0.25" in diameter. Hardware not included, sold in packs of 10.

  • MANUFACTURERS PART NUMBER 162728
  • TYPE Vertical
  • STYLE Wall Mounted
  • PACKAGE QUANTITY 10
  • BRAND Azar Displays
  • HEIGHT INCHES 22 (55.88 cm)
  • CONSTRUCTION Acrylic
  • DESCRIPTION Vertical Sign Holder
  • COLOR Clear
  • WIDTH INCHES 17 (43.18 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $408.05 with this comparable product

Azar Displays 162714 Vertical Wall Mount Acrylic Sign Holder, 8.5" x 11", Acrylic

Item #: B1104170

Not Yet Rated

Usually ships in 3 to 6 days (ships from US)

$106.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Azar Displays 162728 Vertical Wall Mount Acrylic Sign Holder, 17" x 22", Acrylic

Azar Displays 162728 Vertical Wall Mount Acrylic Sign Holder, 17" x 22", Acrylic

Item #: WBB1104184

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Azar Displays 162728 Vertical Wall Mount Acrylic Sign Holder, 17" x 22", Acrylic
    Azar Displays 162728 Vertical Wall Mount Acrylic Sign Holder, 17" x 22", Acrylic
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant