Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Azar Displays

Model # :WBB1104182

MPN #: 162726-10PK

Global Approved 162726 Vertical Wall Mount Acrylic Sign Holder, 5.5" x 8.5", Acrylic - Pkg Qty 10

Product Description
These Clear Acrylic Wall Hanging Sign Holder Frames include the acrylic frame with pre-drilled holes for hanging. This Top/Side loading frame can be used for pictures, graphics, documents, branding or marketing. The frameless picture frames are one sided and the top load design allows you to swap out graphics easily without removing the frame from its place. These sign holders are a competitive value and comes with 10 frames in a pack. These wall sign holders have pre-drilled holes that measure 0.25" Diameter. Ideal to display your business hours, advertisements, branding message, menus, gym schedules, artwork, photos, and more.

Don't tape pictures to the wall, they will just get ruined over time, this acrylic holder is a great option to display artwork or photos on the wall. Each U-Frame sign holder is made of highly durable acrylic so you don't have to worry about breakage or damage! The clear plastic design has a sleek and modern appearance that matches any décor. Ideal uses are for retail shops, school, hotels, exhibitions, offices, home, restaurants, and hospitals. Hardware not included. This sign holder can fit printer paper cut or folded in half.

Features:
  • Sold in Packs of: 10
  • Material: Acrylic
  • Orientation: Portrait
  • Loading Style: Top/Side Loading
  • Measurement: 5.5"W x 8.5"H
  • Hole Measurement: 0.25"
  • Thickness: 0.100"
  • Color: Clear
  • Hardware: Sold Separately
PRICE
$119.95

1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width5-1/2 in
Height8-1/2 in

Product Details

StyleWall Mounted
TypeVertical
MaterialAcrylic
Package Quantity10
DescriptionVertical Wall Mounted Sign Holder
ColorClear
Manufacturers Part Number162726-10PK
BrandAzar Displays