x

Take 15% off your entire order!

Offer applied at checkout

+

Azar Displays 162719 Horizontal Wall Mount Acrylic Sign Holder, 10" x 8", Acrylic

Azar Displays 162719 Horizontal Wall Mount Acrylic Sign Holder, 10" x 8", Acrylic

Item #: WBB1104175

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $90.95

Quantity

Customers Also Viewed

Azar Displays 162719 Horizontal Wall Mount Acrylic Sign Holder, 10" x 8", Acrylic

10" Wide x 8" High Horizontal Wall Mount U-Frame. Made from 0.100" thick clear acrylic with 2 pre-drilled holes measuring 0.25" in diameter. Hardware not included, sold in packs of 10.

  • MANUFACTURERS PART NUMBER 162719
  • TYPE Horizontal
  • STYLE Wall Mounted
  • PACKAGE QUANTITY 10
  • BRAND Azar Displays
  • HEIGHT INCHES 8 (20.32 cm)
  • CONSTRUCTION Acrylic
  • DESCRIPTION Horizontal Sign Holder
  • COLOR Clear
  • WIDTH INCHES 10 (25.4 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $45.00 with this comparable product

Azar Displays 162725 Horizontal Wall Mount Acrylic Sign Holder, 5" x 3.5", Acrylic

Item #: B1104180

Not Yet Rated

Usually ships in 3 to 6 days (ships from US)

$45.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Azar Displays 162719 Horizontal Wall Mount Acrylic Sign Holder, 10" x 8", Acrylic

Azar Displays 162719 Horizontal Wall Mount Acrylic Sign Holder, 10" x 8", Acrylic

Item #: WBB1104175

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Azar Displays 162719 Horizontal Wall Mount Acrylic Sign Holder, 10" x 8", Acrylic
    Azar Displays 162719 Horizontal Wall Mount Acrylic Sign Holder, 10" x 8", Acrylic
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant