x

Take 15% off your entire order!

Offer applied at checkout

+

Azar Displays 162715 Horizontal Wall Mount Acrylic Sign Holder, 11" x 8.5"- Pkg Qty 10

Azar Displays 162715 Horizontal Wall Mount Acrylic Sign Holder, 11" x 8.5"- Pkg Qty 10

Item #: WBB1104174

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Wall Mounted
  • Free Standing

Wall Mounted

  • Horizontal
  • Horizontal Top Load

Horizontal

Price: $106.95

Quantity

Customers Also Viewed

Azar Displays 162715 Horizontal Wall Mount Acrylic Sign Holder, 11" x 8.5", Acrylic

11" Wide x 8.5" High Horizontal Wall Mount U-Frame. Made from 0.100" thick clear acrylic with 2 pre-drilled holes measuring 0.25" in diameter. Hardware not included, sold in packs of 10.

  • MANUFACTURERS PART NUMBER 162715
  • TYPE Horizontal
  • STYLE Wall Mounted
  • PACKAGE QUANTITY 10
  • BRAND Azar Displays
  • HEIGHT INCHES 8-1/2 (21.59 cm)
  • CONSTRUCTION Acrylic
  • DESCRIPTION Horizontal Sign Holder
  • COLOR Clear
  • WIDTH INCHES 11 (27.94 cm)
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: DEBORAH

    Date: April 23, 2019

    Azar displayes
    Your review:
    the only company I could find that sold these
Product Q & A

There are no questions for this product.

Save $61.00 with this comparable product

Azar Displays 162725 Horizontal Wall Mount Acrylic Sign Holder, 5" x 3.5", Acrylic

Item #: B1104180

Not Yet Rated

Usually ships in 3 to 6 days (ships from US)

$45.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Azar Displays 162715 Horizontal Wall Mount Acrylic Sign Holder, 11" x 8.5"- Pkg Qty 10

Azar Displays 162715 Horizontal Wall Mount Acrylic Sign Holder, 11" x 8.5"- Pkg Qty 10

Item #: WBB1104174

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Azar Displays 162715 Horizontal Wall Mount Acrylic Sign Holder, 11" x 8.5"- Pkg Qty 10
    Azar Displays 162715 Horizontal Wall Mount Acrylic Sign Holder, 11" x 8.5"- Pkg Qty 10
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant