Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Milton

Model # :WBB2203306

MPN #: 161

Milton 161, 2' Siphon Spray Blow Gun Kit, 1/4" NPT

Product Description
With its 2' angled extension, this siphon spray Blow Gun is perfect for degreasing engines, shop floors, spraying livestock or plants and other liquid applications. This Blow Gun set comes with 12" of tubing and offers a maximum working pressure of 150 PSI. Blow Gun comes with 1/4" NPT air inlet and offers 11.3 SCFM at 100 PSI.

PRICE
$65.95

1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length27IN
Width3-1/4 in
Height2-1/4 in

Product Details

CFM11.3 CFM
Made in the USAYes
MaterialDiecast Zinc
Description2' Siphon Spray Blow Gun Kit
Manufacturers Part Number161
Air Inlet Thread Size (NPT)1/4" in
Max PSI150 psi
BrandMilton