Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Ancaster Food Equipment

Model # :WBB0022405

MPN #: XS-160YX

Ancaster Food Equipment 160 L Manual Defrost Commercial Freezer with Curved Sliding Glass Top, White

Product Description

This 160 Litre glass top novelty freezer comes from Ancaster Food Equipment designed to merchandise and provide increased sales of frozen novelties and seasonal specialties. It is manufactured with 5.6 cubic feet for maximizing storage capacity, and two wire baskets for your inventory needs. Built for convenience, the freezer has a height of 34.5 inches, a width of 26.25 inches and a depth of 27.75 inches. Weighing 150 lbs, it is designed with two sliding curved glass top doors, the exterior is made of white-painted steel and a gray plastic trim. Four 2-inch casters for mobility come standard with this freezer, two of which can lock for easy maneuvering.

  • 2 Wire baskets included for easy access.
  • Sliding doors to ensure customers gain full reach-in access.
  • Clear glass display encourages customers to make impulse purchases.
  • Conveniently located rear defrost drain.
  • Fitted with built-in lock to secure merchandise and avoid revenue loss.


PRICE
$1,757.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width26.25 in
Depth27.75 in
Height34.5 in

Product Details

ColorWhite
Door SwingSlides Upward
Number of Baskets2
Capacity5.6 ft³
Voltage110 V
Defrost TypeManual
Number of Shelves0
MaterialSteel
DescriptionNovelty Freezer
Manufacturers Part NumberXS-160YX
BrandAncaster Food Equipment

Warranty

Warranty1 Year Parts