Ball End Tip Blade Singles w/ProGuard™ Finish. Standard Length. Size: 4mm Length: 133mm.
Bondhus 160, 4mm Standard Length Ball End Blade, ProGuard™
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2.93
1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/4 in |
| Tip Size | 4 in |
| Handle Length | 133mm |
Product Details
| Style | Standard Length |
| Type | Hex Blade |
| Measuring System | Metric (MM) |
| Case/Stand/Pouch Included | None |
| Tamper Resistant | No |
| Package Quantity | 1 |
| Color | ProGuard Zinc Phosphate |
| Manufacturers Part Number | 160 |
| Brand | Bondhus |