Euro-Fix stack-only containers are ideal for storage, distribution and work-in-process applications. Designed for high cube utilization and strength. Made of polypropylene which makes the Euro-Fix economical, durable and easy to clean. Spacing, number and thickness of ribs add even more strength and years of life to the container.
SSI Schaefer Euro-Fix Solid Container EF4120 - 16" x 12" x 5", Gray
Write a Review
|
Questions & Answers (0)
Product Description
CLEARANCE PRICE
$30.95was $44.95
Save $14.00 (31%)
2
2
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 in |
| Width | 11-7/8 in |
| Height | 4-3/4 in |
| Weight | 2 lbs |
Product Details
| Assembly Required | Assembled |
| Type | Straight Wall Container |
| Color | Gray |
| Style | Solid Base & Solid Sides |
| Lid | No |
| Capacity | 0.38 ft³ |
| Material | Polypropylene |
| Package Quantity | 12 |
| Manufacturers Part Number | EF4120.GY1 |
| Stack and/or Nest | Stack |
| Brand | SSI Schaefer |