16" Steel Drop Attachment Hanger - Chrome
Sturdy unbreakable steel hanger can be attached to any type of blouse and dress hanger or skirt hanger.
16" L Steel Drop Attachment Hanger - Chrome - Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$442.00 Sold in packages of 100 / $4.42 ea
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 in |
Product Details
| Type | Skirt and Pants Hanger |
| Class | Hangers And Accessories |
| Finish | Chrome |
| Material | Steel |
| Line | Metal Hangers |
| Package Quantity | 100 |
| Description | Steel Drop Attachment Hanger |
| Color | Silver |
| Manufacturers Part Number | DSA/16 |
| Brand | Econoco |