Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Reelcraft

Model # :WBB251000

MPN #: L 4050 163 X

Reelcraft L 4050 163 X 16 AWG / 3 Cond x 50ft, 13 AMP, Flying Leads

Product Description
Reelcraft'spower cord and light reels offer many different styles of outlets and lamps. Easy to mount and structurally strong, the power cord and light reels have arobotically welded heavy gauge steel frame that attaches to most structurally sound surfaces. Multiple guide arm positions allows for versatile uses and easier field adjustment. The drive mechanism is enclosed for protection against the environment.

PRICE
$899.00

1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12.625 in
Width9.375 in
Height12.875 in
Cord Length50 ft
Gauge16 ga
Reel Hose Length Capacity50 ft

Product Details

Power ConnectionFlying Leads
ColorRed
Amperage15 A
Voltage115 V
Drive/Return TypeSpring Driven
MaterialSteel
Manufacturers Part NumberL 4050 163 X
Cable/Cord/Hose IncludedYes
PSI13 psi
BrandReelcraft