SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Stanley 16-150 3 Piece 150 Series Short Blade Wood Chisel Set

Stanley 16-150 3 Piece 150 Series Short Blade Wood Chisel Set

Item #: WBB328350

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $30.95

Quantity

Stanley® 16-150, 3 Piece 150 Series Short Blade Wood Chisel Set

  • Handle resists deformation, most solvents, and corrosive liquids.
  • Carbon alloy steel blades are 3" (76mm) long.
  • Precision ground blade with lacquered coating for corrosion protection.
  • Cutting edge is honed and ready for use right off the shelf.
  • Included blade guard protects working edges of blade when not in use.
  • Includes: 16-153, 16-155, 16-157


  • Weights & Dimensions

    • Blade Width 1/2, 3/4, 1 IN
    • Width 5.800 IN (14.73 cm)
    • Length 7-3/4 IN (19.69 cm)
    • Height 1.700 IN (4.32 cm)
    • Tip Size 1/2, 3/4, 1 IN
    • Weight 1.12 LBS (.51 kg)

    Product Details

    • Handle Material Polypropylene
    • Applicable Materials Wood
    • Description Chisel Set
    • Number of Pieces 3
    • Type Wood
    • Handle Color Family Black
    • Brand Stanley
    • Tip Type Beveled
    • Material Carbon Steel
    • Manufacturers Part Number 16-150
    Customer Review

    Not Yet Reviewed

    Product Q & A

    There are no questions for this product.

    Close

    1 Product(s) Added to Cart

    items ()
    Checkout

    You Might Also Like

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    Stanley 16-150 3 Piece 150 Series Short Blade Wood Chisel Set

    Stanley 16-150 3 Piece 150 Series Short Blade Wood Chisel Set

    Item #: WBB328350

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant