SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Global Industrial™ Clear-View Dividable Grid Container DG92035CL - 16-1/2 x 10-7/8 x 3-1/2 - Pkg Qty 12

Global Industrial™ Clear-View Dividable Grid Container DG92035CL - 16-1/2 x 10-7/8 x 3-1/2 - Pkg Qty 12

Item #: WBB472276

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$24.75 ea.

Price: $297.00 / Pkg of 12

Quantity

Customers Also Viewed

Global Industrial™ Plastic Dividable Grid Container - DG93030, 22-1/2"L x 17-1/2"W x 3"H, Blue - Pkg Qty 6

Global Industrial™ Plastic Dividable Grid Container - DG93030, 22-1/2"L x 17-1/2"W x 3"H, Blue - Pkg Qty 6

Global Industrial™ Plastic Dividable Grid Container - DG93060, 22-1/2"L x 17-1/2"W x 6"H, Blue - Pkg Qty 3

Global Industrial™ Plastic Dividable Grid Container - DG93060, 22-1/2"L x 17-1/2"W x 6"H, Blue - Pkg Qty 3

Global Industrial™ Plastic Dividable Grid Container - DG93060, 22-1/2"L x 17-1/2"W x 6"H, Red - Pkg Qty 3

Global Industrial™ Plastic Dividable Grid Container - DG93060, 22-1/2"L x 17-1/2"W x 6"H, Red - Pkg Qty 3

16-1/2 x 10-7/8 x 3-1/2 Clear-View Dividable Grid Containers

Heavy-duty Dividable Grid Containers can be used in healthcare for storage, kitting and distribution applications. These containers offer the safest and most efficient method for compartmentalizing and protecting small to medium sized items. Dividers allow you to customize the container's interior to meet your exact needs. Containers and covers are available in Clear.

Click here to see the selections of Dividers and Lids.

Weights & Dimensions

  • Width 10-7/8 IN (27.62 cm)
  • Outside Bottom Width 10-7/8 IN (27.62 cm)
  • Length 16-1/2 IN (41.91 cm)
  • Height 3-12 IN
  • Outside Bottom Length 16-1/2 IN (41.91 cm)
  • Inside Height 3 IN (7.62 cm)
  • Inside Bottom Width 9-1/4 IN (23.5 cm)
  • Inside Length 14-7/8 IN (37.78 cm)
  • Weight Capacity 80 LBS (36.36 kg)
  • Inside Bottom Length 14-7/8 IN (37.78 cm)
  • Weight 1.9 LBS (.86 kg)
  • Inside Width 9-1/4 IN (23.5 cm)

Product Details

  • Assembly Required Assembled
  • Type Divider Box
  • Short Divider Slots 11
  • Long Divider Slots 7
  • Package Quantity 12
  • Material Plastic
  • Brand Global Industrial
  • Manufacturers Part Number B472276
  • Color Family Clear
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Clear-View Dividable Grid Container DG92035CL - 16-1/2 x 10-7/8 x 3-1/2 - Pkg Qty 12

Global Industrial™ Clear-View Dividable Grid Container DG92035CL - 16-1/2 x 10-7/8 x 3-1/2 - Pkg Qty 12

Item #: WBB472276

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant