15ml Adapter for conical 50ml rotors 2/pk
Benchmark Scientific 15ml Adapter for Z326 Series, Fits Conical 50ml Rotors 2/Pk
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$299.95
1
1
Ships in 7 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 in |
| Width | 1 in |
| Height | 4 in |
| Weight | 1 lbs |
Product Details
| Type | Centrifuge Accessories |
| Material | Polypropylene |
| Package Quantity | 2 |
| Description | 15ml Adapter for conical 50ml rotors |
| Color | Tan |
| Manufacturers Part Number | Z326-50-A15 |
| For Use With | Z326 Series |
| Brand | Benchmark Scientific |