This Ecohouzng electric kettle offers precise temperature control with four custom settings for green tea, coffee, milk-based drinks, or a rapid boil. Its double-wall design keeps the exterior cool and safe, while the stainless-steel interior is easy to clean. A clear digital display shows the current water temperature, ensuring perfect results every time. From morning coffee to evening tea, this 1.5-liter kettle is the fast, safe, and smart way to elevate your daily hydration routine.
Ecohouzng 1.5L Smart Temperature Control Electric Kettle
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$119.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-11/16 in |
| Depth | 6-9/16 in |
| Height | 9-15/16 in |
| Weight | 3 lbs |
Product Details
| Amperage | 12 A |
| Water Fill Type | Manual |
| Brewing Capacity | 1.5 |
| Number of Warmers | 4 |
| Capacity | 1.5 |
| Voltage | 120 V |
| Material | Stainless Steel |
| Watts | 1500 W |
| Manufacturers Part Number | ECP510021K |
| Power Cord Attached | Yes |
| Brand | Ecohouzng |
Compliance & Certifications
| Certifications | cUL |