x

Take 15% off your entire order!

Offer applied at checkout

Fractional HP DC Drive - Chassis (Mount Style 1)

Fractional HP DC Drive - Chassis (Mount Style 1)

Item #: WBB288800

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $148.95

Quantity

Customers Also Viewed

Fractional HP DC Drive - Chassis

Dual voltage models of 12/24 VAC or 120/240 VAC input. Full wave bridge power supply. Adjustable Minimum speed. Adjustable Maximum speed. Adjustable IR Compensation. Fixed Acceleration. 5K ohm speed pot, knob & dial included. 25:1 speed range. 1% speed regulation. Overload capacity of 200% for 1 minute. Transient voltage protection. AC line fuse (Enclosed) Power on/off switch and light (Enclosed)

  • BRAND Dart Controls
  • MANUFACTURERS PART NUMBER 15DV1A
  • OUTPUT VOLTAGE 0-90/180 VDC
  • PACKAGE QUANTITY 1
  • DRIVE SERIES 15DVA Series
  • INPUT VOLTAGE 120/240 VAC
  • HP 1/5 HP @ 90 VDC
  • HEIGHT INCHES 3.30 (8.38 cm)
  • LENGTH INCHES 1.30 (3.3 cm)
  • WIDTH INCHES 2.80 (7.11 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are 1 questions and 1 answer for this product.

  • Is the mounting configuration of the 15DV1A, left, middle or right? We want the left depiction but want to make sure.

    Question Asked By: Jim, April 03, 2012

    Answer This Question

    Question Answered By:

    • Product Expert, April 03, 2012

      The 15DV1A lies flat when put on a table top or flat surface, with the potentiometer in the center of the L bracket.

Popular item in this category

Fractional HP DC Drive - Chassis (Mount Style 2)

Item #: B288772

Not Yet Rated

Usually ships in 5 to 8 days (ships from US)

$148.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Fractional HP DC Drive - Chassis (Mount Style 1)

Fractional HP DC Drive - Chassis (Mount Style 1)

Item #: WBB288800

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant