x

Take 15% off your entire order!

Offer applied at checkout

Fractional HP DC Drive - Enclosed

Fractional HP DC Drive - Enclosed

Item #: WBB288801

(2)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $228.95

Quantity

Customers Also Viewed

Fractional HP DC Drive - Enclosed

Dual voltage models of 12/24 VAC or 120/240 VAC input. Full wave bridge power supply. Adjustable Minimum speed. Adjustable Maximum speed. Adjustable IR Compensation. Fixed Acceleration. 5K ohm speed pot, knob & dial included. 25:1 speed range. 1% speed regulation. Overload capacity of 200% for 1 minute. Transient voltage protection. AC line fuse (Enclosed) Power on/off switch and light (Enclosed)

  • BRAND Dart Controls
  • MANUFACTURERS PART NUMBER 15DVE
  • OUTPUT VOLTAGE 0-90/180 VDC
  • PACKAGE QUANTITY 1
  • DRIVE SERIES 15DVA Series
  • INPUT VOLTAGE 120/240 VAC
  • HP 1/3 HP @ 90 VDC
  • HEIGHT INCHES 3.50 (8.89 cm)
  • LENGTH INCHES 5.50 (13.97 cm)
  • WIDTH INCHES 3.81 (9.68 cm)
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Carolina

    Date: April 23, 2019

    Great Product
    Your review:
    Right product for my needs, price and fast delivery.
  • Reviewer: Nick

    Date: April 23, 2019

    Dart DC Drive Motor Controller
    Your review:
    This is a great product for controlling motors and for the price it's hard to beat. Great for running conveyor's.
Product Q & A

There are no questions for this product.

Popular item in this category

Dart 125DV-C-2A, 1HP DC Drive, Open Chassis, Independently Adjust Acc/Dec

Item #: B351878

Not Yet Rated

Usually ships in 5 to 8 days (ships from US)

$182.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Fractional HP DC Drive - Enclosed

Fractional HP DC Drive - Enclosed

Item #: WBB288801

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant