Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Wiremold

Model # :WBB865600

MPN #: 1546T

Wiremold 1546T Telephone Outlet Box W/ 1/2" Rubber Stem, 5-1/16"L

Product Description
Wiremold 1546T Telephone Outlet Box W/ 1/2" Rubber Stem, 5-1/16"L

Features

  • Full line of fittings, provides a complete and safe installation
  • Paintable to match decor
  • Flat profile, unobtrusive, low-profile appearance
  • Galvanized steel, assures durability
PRICE
$51.95

1
1
Ships in 5 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-1/16 in
Size3-1/16 X 1-5/16 in

Product Details

DescriptionTelephone Outlet Box
ColorSilver
Manufacturers Part Number1546T
BrandWiremold
Voltage Rating600V V