x

Take 15% off your entire order!

Offer applied at checkout

Azar Displays 152758 Double Foot Sign Holder, 2" x 8", Acrylic

Azar Displays 152758 Double Foot Sign Holder, 2" x 8", Acrylic

Item #: WBB1104161

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $39.95

Quantity

Customers Also Viewed

Azar Displays 152758 Double Foot Sign Holder, 2" x 8", Acrylic

2" Wide x 8" High Vertical Double Foot Sign Holder. Made from 0.100" thick clear acrylic with bottom & side load design for easy insertion of printed material. Sold in packs of 10.

  • MANUFACTURERS PART NUMBER 152758
  • STYLE Double Foot
  • PACKAGE QUANTITY 10
  • BRAND Azar Displays
  • HEIGHT INCHES 8 (20.32 cm)
  • CONSTRUCTION Acrylic
  • DESCRIPTION Double Foot Sign Holder
  • COLOR Clear
  • WIDTH INCHES 2 (5.08 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $6.00 with this comparable product

Azar Displays 152757 Double Foot Sign Holder, 2" x 7", Acrylic

Item #: B1104159

Not Yet Rated

Usually ships in 3 to 6 days (ships from US)

$33.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Azar Displays 152758 Double Foot Sign Holder, 2" x 8", Acrylic

Azar Displays 152758 Double Foot Sign Holder, 2" x 8", Acrylic

Item #: WBB1104161

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant