Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Azar Displays

Model # :WBB1104160

MPN #: 152732-10PK

Global Approved 152732 Horizontal Double Sided Stand Up Sign Holder, 5" x 3.5", Acrylic - Pkg Qty 10

Product Description
Azar Display's Clear Plastic T-Shape Table Top Sign Holders are one of the best values in the display market today. This bottom and side loading acrylic frame can be used for pictures, graphics, documents, branding or documents and as a single or double-sided display piece. These Two-Sided Frames are a competitive value with ten in a pack. Great promotional item to give out photos or award certificates. Insert your graphic or literature through the bottom of the frame, easy to swap media in and out. Each double-footed sign holder is made of highly durable acrylic so you don't have to worry about breakage or damage! The clear plastic design has a sleek and modern appearance that matches any d

Features:
  • Sold in Packs of: 10
  • Material: Acrylic
  • Orientation: Landscape
  • Loading Style: Bottom Loading
  • Measurement: 5"W x 3.5"H
  • Thickness: 0.100"
  • Color: Clear
PRICE
$56.95

1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width5 in
Height3-1/2 in

Product Details

StyleHorizontal
MaterialAcrylic
Package Quantity10
DescriptionHorizontal Double Sided Stand Up Sign Holder
ColorClear
Manufacturers Part Number152732-10PK
BrandAzar Displays