x

Take 15% off your entire order!

Offer applied at checkout

+

Azar Displays 152727 Horizontal Double Sided Stand Up Sign Holder, 6" x 4", Acrylic

Azar Displays 152727 Horizontal Double Sided Stand Up Sign Holder, 6" x 4", Acrylic

Item #: WBB1104151

(2)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $32.95

Quantity

Customers Also Viewed

Azar Displays 152727 Horizontal Double Sided Stand Up Sign Holder, 6" x 4", Acrylic

6" Wide x 4" High Horizontal Double Foot Sign Holder. Made from 0.100" thick clear acrylic with bottom & side load design for easy insertion of printed material. Sold in packs of 10.

  • MANUFACTURERS PART NUMBER 152727
  • STYLE Horizontal
  • PACKAGE QUANTITY 10
  • BRAND Azar Displays
  • HEIGHT INCHES 4 (10.16 cm)
  • CONSTRUCTION Acrylic
  • DESCRIPTION Double Sided Stand Up Sign Holder
  • COLOR Clear
  • WIDTH INCHES 6 (15.24 cm)
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Terri

    Date: April 23, 2019

    Great value and great product
    Your review:
    We needed a sign for atop cube walls to identify team leaders at work. This fit the bill perfectly and at a great price. I needed 70 so that was important!
  • Reviewer: Linda

    Date: April 23, 2019

    Acrylic displays
    Your review:
    Well made, excellent price and quick delivery!,
Product Q & A

There are no questions for this product.

Azar Displays 152726 Vertical Double Sided Stand Up Sign Holder, 4" x 6", Acrylic

Item #: B1104150

Not Yet Rated

Usually ships in 3 to 6 days (ships from US)

$32.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Azar Displays 152727 Horizontal Double Sided Stand Up Sign Holder, 6" x 4", Acrylic

Azar Displays 152727 Horizontal Double Sided Stand Up Sign Holder, 6" x 4", Acrylic

Item #: WBB1104151

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Azar Displays 152727 Horizontal Double Sided Stand Up Sign Holder, 6" x 4", Acrylic
    Azar Displays 152727 Horizontal Double Sided Stand Up Sign Holder, 6" x 4", Acrylic
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant