x

Take 15% off your entire order!

Offer applied at checkout

80/20 1515-Lite-145 1-1/2" X 1-1/2" Lite T-Slotted Profile, 145" Stock Bar

80/20 1515-Lite-145 1-1/2" X 1-1/2" Lite T-Slotted Profile, 145" Stock Bar

Item #: WBB797020

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $111.95

Quantity Discount

  • Buy 1-4 $111.95 ea.
  • Buy 5+ $100.95 ea.

Quantity

Customers Also Viewed

80/20 1515-Lite-145 1-1/2" X 1-1/2" Lite T-Slotted Profile, 145" Stock Bar

Features:
  • No welding - no fighting heat stress or warpage
  • No priming or painting
  • Lightweight, easy to machine
  • Uses standard fractional or metric fasteners
  • Less engineering time required
  • Easy to fabricate; only simple hand tools required
  • T-slot technology is industry accepted
  • Great aesthetic value
  • No expansive fabricationg equipment required
  • Easily reconfigured for design changes


  • LENGTH INCHES 145 (368.3 cm)
  • WIDTH INCHES 1.50 (3.81 cm)
  • HEIGHT INCHES 1.50 (3.81 cm)
  • COLOR Clear
  • BRAND 80/20 Inc.
  • CONSTRUCTION 6105-T5 Aluminum
  • ESTIMATED AREA .8986 Sq. In.
  • FINISH TYPE Anodize
  • MANUFACTURERS PART # 1515-Lite-145
  • MODULUS OF ELASTICITY 10,200,000 Lbs. / Sq. In.
  • MOMENT OF INERTIA IX .1853 cm4
  • MOMENT OF INERTIA IY .1853 cm4
  • SERIES 15 Series
  • WEIGHT LBS 12.64 (5.75 kg)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
80/20 1515-Lite-145 1-1/2" X 1-1/2" Lite T-Slotted Profile, 145" Stock Bar

80/20 1515-Lite-145 1-1/2" X 1-1/2" Lite T-Slotted Profile, 145" Stock Bar

Item #: WBB797020

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant