Hinges
Hinges are essential mechanical components that enable the controlled rotation or movement of doors, windows, gates, and other objects. They provide a pivot point, allowing for the opening and closing of structures while maintaining stability, durability, and ease of operation. The hinges come in various materials, including aluminum, brass, bronze, and stainless steel. Hinges are commonly used in commercial settings for doors, windows, cabinetry, and industrial equipment.
Brand
Material
View All Material
Width
View All Width
Color
View All Color
Price
Most Relevant
Compare
7
7
Ships in 4 Business Days (ships from US)
Width
6 in
Height
16 in
Finish
Stainless Steel
Compare
1
1
Ships within 1 Business Day (ships from US)
Width
4-1/2 in
Height
4-1/2 in
Finish
Satin Chrome
Compare
1
1
Ships in 15 Business Days (ships from US)
Width
6 in
Height
6 in
Finish
Prime Coat
Compare
1
1
Ships in 10 Business Days (ships from US)
Finish
Brushed Chrome
Compare
Don Jo PB94545-630 Full Mortise Plain Bearing Hinge, 4-1/2"x4-1/2", Stainless Steel - Pkg Qty 3
Model #: WBB1723758
2
2
Ships in 10 Business Days (ships from US)
Width
4-1/2 in
Height
4-1/2 in
Finish
Stainless Steel
Compare
3
3
Ships in 10 Business Days (ships from US)
Width
15/16 in
Height
4-1/4 in
Finish
Silver