Take 15% off your entire order!

Offer applied at checkout

Built-Rite Steel Drawer, 15"W x 20"D, Blue

Built-Rite Steel Drawer, 15"W x 20"D, Blue

Item #: WB252352BL

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $340.95

Quantity

Customers Also Viewed

Global Industrial™ Tool Balancer Track Kit, 72"W, Black

Global Industrial™ Tool Balancer Track Kit, 72"W, Black

Global Industrial™ Tool Balancer Track Kit, 60"W, Black

Global Industrial™ Tool Balancer Track Kit, 60"W, Black

Tool Balancer

Tool Balancer

Built-Rite Steel Riser W/ Laminate Square Edge, 60"W x 12"D, Gray

Built-Rite Steel Riser W/ Laminate Square Edge, 60"W x 12"D, Gray

Built-Rite Steel Riser W/ Laminate Square Edge, 72"W x 12"D, Gray

Built-Rite Steel Riser W/ Laminate Square Edge, 72"W x 12"D, Gray

Built-Rite Steel Riser W/ Laminate Square Edge, 72"W x 12"D, Blue

Built-Rite Steel Riser W/ Laminate Square Edge, 72"W x 12"D, Blue

Back And End Stops For 72" Riser - Blue

Back And End Stops For 72" Riser - Blue

Back And End Stops For 60" Riser - Blue

Back And End Stops For 60" Riser - Blue

Back And End Stops For 60" Riser - Gray

Back And End Stops For 60" Riser - Gray

Maximize your storage area with this easy to install bench drawer. 15"W x 20"D x 6"H.

Weights & Dimensions

  • Depth 20 IN (50.8 cm)
  • Width 15 IN (38.1 cm)
  • Height 6 IN (15.24 cm)
  • Weight 11 LBS (5 kg)

Product Details

  • Type Drawer
  • Brand Built-Rite
  • Assembly Required Yes
  • Material Steel
  • Manufacturers Part Number DRW-S-BL
  • Color Family Blue
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Built-Rite Steel Drawer, 15"W x 20"D, Blue

Built-Rite Steel Drawer, 15"W x 20"D, Blue

Item #: WB252352BL

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant