15 Qt. Heavy Duty Alum. Brazier w/ Cover
Heavy duty braziers for browning meats simmering or extended cooking times.
Alegacy EWBR215WC - 15 Qt. Heavy Duty Aluminum Brazier w/ Cover
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$405.95
1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 5-3/5 in |
| Gauge | 4 ga |
| Diameter | 14 in |
Product Details
| Capacity | 15 qt |
| Material | Aluminum |
| Package Quantity | 1 |
| Description | Heavy-Duty Aluminum Braziers With Covers |
| Manufacturers Part Number | EWBR215WC |
| Cover to Fit | EWC40 |
| Brand | Alegacy |