Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Milwaukee

Model # :WBB379924

MPN #: 49-22-4175

Milwaukee® 49-22-4175 15 Pc General Purpose Hole Dozer Hardened™ Hole Saw Kit

Product Description
Milwaukee® 15 Pc General Purpose Hardened™ Hole Saw Kit

Milwaukee®Ice Hardened™products utilize a proprietary cryogenic hardening process that improves upon traditional heat treat processes. Unlike surface coatings that wear away, cryogenics harden to the core by minimizing soft metal (austenite) and creating more hard metal (martensite). The result is a product that is more consistently hard throughout, resulting in life up to 50% longer than the competition.

    Features:
  • Ice Hardened™cryogenically treated for up to 50% longer life
  • Optimized tooth form for up to 2X faster cutting
  • Wide, angled & offset slots for easy plug access
  • Bi-metal construction with 8% cobalt for increased wear resistance
  • Room for Additional Hole Saw and Arbor Storage
Includes: Eleven (11) Hole Saws: 3/4", 7/8", 1", 1-1/8", 1-3/8", 1-1/2", 1-3/4", 2", 2-1/8", 2-1/4", 2-1/2" , Two (2) Arbors with Pilot Bits: 49-56-7010, 49-56-9100 , Two (2) Additional Pilot Bits: 49-56-8010 , One (1) Adapter: 49-56-6560 , One (1) Spacer: 49-67-0120 .

PRICE
$219.95

1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10.25 in
Height4.75 in

Product Details

MaterialBi-Metal
Package Quantity15
DescriptionGeneral Purpose Hole Dozer Hardened™ Hole Saw Kit
Manufacturers Part Number49-22-4175
BrandMilwaukee