Little Giant® 15" Deep Tray, Flush Front Edge
Adjustable trays can be reconfigured in a wide variety of ways. Use it with any of the available shelf styles below to meet your specific storage needs. 14 gauge trays angle back towards frame to help retain contents. 6" x 2" phenolic casters, 2-swivel, 2-rigid. All-welded construction with Powder Coated finish. 15" deep trays are 6" high on 3 sides with handles on both ends. Open front side available with a 1" lip, or flush edge,
Little Giant® 15" Deep Tray AF-SHELF-15, Flush Front Edge
|
Questions & Answers (0)
Product Description
PRICE
$389.95
1
1
Ships in 7 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 15 in |
| Height | 6 in |
| Weight Capacity | 150 lbs |
Product Details
| Type | Flush Front Edge |
| Material | Steel |
| Color | Gray |
| Manufacturers Part Number | AF-SHELF-15 |
| Brand | Little Giant |