x

Take 15% off your entire order!

Offer applied at checkout

MODRoto P-307H Heavy Duty Tilt Truck 1.5 Cu. Yd. 2000 Lb. Capacity

MODRoto P-307H Heavy Duty Tilt Truck 1.5 Cu. Yd. 2000 Lb. Capacity

Item #: WBB865741

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $1,609.00

Quantity

Customers Also Viewed

The Poly-Trux® 300 Series tilt trucks handle up to 2,000 pounds and roll easily with ergonomically engineered designs. Our tilt trucks are in use all over the world as an integral part of recycling, laundry and waste management programs. Their rotationally molded polyethylene construction withstands non-stop, punishing operation and is virtually immune to rain, snow, sunlight, cleaning chemicals.
The new MOD H Series features metal reinforcing braces set near the upper rim and at the mid-section to strengthen key load bearing areas and handle even heavier payloads. The heavy duty MOD H Series handles twice the weight in the same volume as the established MOD S Series without bulging or cracking.

  • Sturdy, powder coated steel underframe around entire perimeter
  • Four industrial strength casters
  • Nest when empty for low-cost delivery, space-saving storage
  • Come with handle and tilt plate
  • (2)12" casters and (2)5" swivel casters
  • Optional lids, casters
  • 1 year limited warranty


  • LENGTH INCHES 79.5 (201.93 cm)
  • WIDTH INCHES 40.5 (102.87 cm)
  • HEIGHT INCHES 48.5 (123.19 cm)
  • CAPACITY CUBIC YARDS 1.50
  • CAPACITY LBS 2000 (909.09 kg)
  • COLOR FINISH Gray
  • CONSTRUCTION PF High Density Polyethylene Body with Powder Coated Steel Base
  • FRONT WHEEL DIAMETER INCHES 12 (30.48 cm)
  • LIMITED WARRANTY YEARS 1 Year
  • REAR WHEEL DIAMETER INCHES 5 (12.7 cm)
  • TYPE Heavy Duty
  • WEIGHT LBS 180 (81.82 kg)
  • WHEEL TYPE Rubber
  • BRAND MODRoto - Meese Orbitron Dunne
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
MODRoto P-307H Heavy Duty Tilt Truck 1.5 Cu. Yd. 2000 Lb. Capacity

MODRoto P-307H Heavy Duty Tilt Truck 1.5 Cu. Yd. 2000 Lb. Capacity

Item #: WBB865741

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant