Stanley 15-809 Metal Mini-Hack™ Utility Saw
|
Questions & Answers (0)
Product Description
Stanley® 15-809, Metal Mini-Hack™ Utility Saw
Cast aluminum handle is lightweight, comfortable and durable. Handle covers blade to protect end user's hand. High-performance blade included (15-628): 1.
PRICE
$14.00
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12.900 in |
| Width | 3 in |
| Height | 0.800 in |
| Weight | 0.3 lbs |
| Blade Size | 10 in |
| Blade Length | 10 in |
Product Details
| Handle Material | Cast Aluminum |
| Blade Material | Bi-Metal |
| Handle Type | Comfort |
| Style | Compact |
| Package Quantity | 6 per box |
| Blade Type | Jab Saw |
| Manufacturers Part Number | 15-809 |
| Handle Style | Open Grip |
| Brand | Stanley |