14mm ProGuard™ Hex L-wrench Short
These Hex Tip Hex Key L-wrenches have a ProGuard™ finish for added resistance. Short arm style is ideal for tight spaces. Package quantity of 1. Tip size is 14mm and handle length is 136mm.
Bondhus 12284 14mm Hex L-wrench - Short
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$13.75
1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-3/8 in |
| Tip Size | 14 in |
| Short Arm Length | 2-1/8 in |
| Handle Length | 136mm |
Product Details
| Type | Hex Key |
| Measuring System | Metric (MM) |
| Case/Stand/Pouch Included | None |
| Color | Gray |
| Style | Short Arm |
| Tamper Resistant | No |
| Package Quantity | 1 |
| Manufacturers Part Number | 12284 |
| Brand | Bondhus |