Safety Blow Gun with super volume comes with an OSHA compliant safety nozzle so air flow will drop below 30 PSI when dead ended. With a 1/4" NPT and nozzle thread size of 1/2" - 27, this super volume safety Blow Gun is made of Zinc Alloy. With a maximum working pressure of 150 PSI, this Blow Gun offers 23.6 SCFM at 100 PSI.
Milton 149, Super Volume Safety Blow Gun, 1/4" NPT
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$46.95
1
1
Ships in 4 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-5/8IN |
| Width | 2-1/2 in |
| Height | 3/4 in |
Product Details
| CFM | 23.6 CFM |
| Made in the USA | Yes |
| Material | Zinc |
| Description | Super Volume Safety Blow Gun |
| Manufacturers Part Number | 149 |
| Air Inlet Thread Size (NPT) | 1/4" in |
| Max PSI | 150 psi |
| Brand | Milton |