Take 15% off your entire order!

Offer applied at checkout

Global Industrial™ Production Workbench w/ Maple Square Edge Top, 144"W x 30"D, Gray

Shown with Steel Top

Global Industrial™ Production Workbench w/ Maple Square Edge Top, 144"W x 30"D, Gray

Item #: WB500317

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $1,222.00

Quantity

Customers Also Viewed

Global Industrial™ Production Workbench w/ Steel Square Edge Top, 96"W x 30"D, Gray

Global Industrial™ Production Workbench w/ Steel Square Edge Top, 96"W x 30"D, Gray

Global Industrial™ Production Workbench w/ Steel Square Edge Top, 120"W x 36"D, Gray

Global Industrial™ Production Workbench w/ Steel Square Edge Top, 120"W x 36"D, Gray

Global Industrial™ Production Workbench w/ Shop Top Square Edge, 96"W x 30"D, Gray

Global Industrial™ Production Workbench w/ Shop Top Square Edge, 96"W x 30"D, Gray

Global Industrial™ Extra Long Workbench w/ Maple Square Edge Top, 120"W x 30"D, Gray

Global Industrial™ Extra Long Workbench w/ Maple Square Edge Top, 120"W x 30"D, Gray

Global Industrial™ Heavy Duty Workbench w/ Hardboard Square Edge Top, 120"W x 34"D, Gray

Global Industrial™ Heavy Duty Workbench w/ Hardboard Square Edge Top, 120"W x 34"D, Gray

Global Industrial™ Heavy Duty Workbench w/ Steel Square Edge Top, 120"W x 34"D, Gray

Global Industrial™ Heavy Duty Workbench w/ Steel Square Edge Top, 120"W x 34"D, Gray

Global Industrial™ Workbench Top, Maple Butcher Block Square Edge, 72"W x 30"D x 1-3/4" Thick

Global Industrial™ Workbench Top, Maple Butcher Block Square Edge, 72"W x 30"D x 1-3/4" Thick

Global Industrial™ Fixed Steel Leg For Workbenches, 30"D, Gray

Global Industrial™ Fixed Steel Leg For Workbenches, 30"D, Gray

This extra long workbench is built with durability in mind. The leg benches include stringer for added stability. It has a maple butcher block top that is made of kiln-dried 1-3/4" thick and mineral oil sealed hardwood. There are double electrical knockouts on the legs. This 144"W workbench includes (2) 72"W tops and (3) leg frames.

Weights & Dimensions

  • Depth 30 IN (76.2 cm)
  • Width 144 IN (365.76 cm)
  • Height 35-1/2 IN (90.17 cm)
  • Weight Capacity 6,000 LBS (2727.27 kg)
  • Weight 279 LBS (126.82 kg)

Product Details

  • Leg Type Fixed
  • Assembly Required Yes
  • Edge Type Square
  • Number of Shelves 0
  • Mobile or Stationary Stationary
  • Configuration 3 Legs
  • Type Assembly Workbench
  • Top Material Maple Butcher Block
  • Brand Global Industrial
  • Leg Style Flared Leg
  • Material Steel
  • Style 3 Legs
  • Power No
  • Manufacturers Part Number 500317
  • Color Family Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Production Workbench w/ Maple Square Edge Top, 144"W x 30"D, Gray

Global Industrial™ Production Workbench w/ Maple Square Edge Top, 144"W x 30"D, Gray

Item #: WB500317

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant