x

Take 15% off your entire order!

Offer applied at checkout

+

Azar Displays 142717 Horizontal Top Load Acrylic Sign Holder, 8.5" x 8.5"

Azar Displays 142717 Horizontal Top Load Acrylic Sign Holder, 8.5" x 8.5"

Item #: WBB1104040

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $105.95

Quantity

Customers Also Viewed

Azar Displays 142717 Horizontal Top Load Acrylic Sign Holder, 8.5" x 8.5", 10-Pack

8.5" Wide x 8.5" High Horizontal Top-Load Sign Holder. Made from 0.100" thick clear acrylic with top & side load design for easy insertion of printed material. Sold in packs of 10.

  • MANUFACTURERS PART NUMBER 142717
  • TYPE Horizontal Top Load
  • STYLE Free Standing
  • PACKAGE QUANTITY 10
  • BRAND Azar Displays
  • HEIGHT INCHES 8-1/2 (21.59 cm)
  • CONSTRUCTION Acrylic
  • DESCRIPTION Horizontal Sign Holder
  • COLOR Clear
  • WIDTH INCHES 8-1/2 (21.59 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $44.00 with this comparable product

Azar Displays 142707 Horizontal Top Load Acrylic Sign Holder, 7" x 5.5"

Item #: B1104029

Not Yet Rated

Usually ships in 3 to 6 days (ships from US)

$61.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Azar Displays 142717 Horizontal Top Load Acrylic Sign Holder, 8.5" x 8.5"

Azar Displays 142717 Horizontal Top Load Acrylic Sign Holder, 8.5" x 8.5"

Item #: WBB1104040

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Azar Displays 142717 Horizontal Top Load Acrylic Sign Holder, 8.5" x 8.5"
    Azar Displays 142717 Horizontal Top Load Acrylic Sign Holder, 8.5" x 8.5"
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant