x

Take 15% off your entire order!

Offer applied at checkout

+

Azar Displays 142709 Vertical Top Load Acrylic Sign Holder, 5.5" x 7"

Azar Displays 142709 Vertical Top Load Acrylic Sign Holder, 5.5" x 7"

Item #: WBB1104031

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Wall Mounted
  • Free Standing

Free Standing

  • Vertical
  • Vertical Top Load

Vertical Top Load

Price: $61.95

Quantity

Customers Also Viewed

Azar Displays 142709 Vertical Top Load Acrylic Sign Holder, 5.5" x 7", 10-Pack

5.5" Wide x 7" High Vertical Top-Load Sign Holder. Made from 0.100" thick clear acrylic with top & side load design for easy insertion of printed material. Sold in packs of 10.

  • MANUFACTURERS PART NUMBER 142709
  • LENGTH INCHES Top
  • TYPE Vertical Top Load
  • STYLE Free Standing
  • HEIGHT INCHES 7 (17.78 cm)
  • CONSTRUCTION Acrylic
  • DESCRIPTION Vertical Sign Holder
  • COLOR Clear
  • WIDTH INCHES 5-1/2 (13.97 cm)
  • DIAMETER INCHES Load
  • PACKAGE QUANTITY 10
  • BRAND Azar Displays
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Upgrade this item for just $32.00 more

Azar Displays 142715 Vertical Top Load Acrylic Sign Holder, 8.5" x 11"

Item #: B1104037

Not Yet Rated

Usually ships in 3 to 6 days (ships from US)

$93.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Azar Displays 142709 Vertical Top Load Acrylic Sign Holder, 5.5" x 7"

Azar Displays 142709 Vertical Top Load Acrylic Sign Holder, 5.5" x 7"

Item #: WBB1104031

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Azar Displays 142709 Vertical Top Load Acrylic Sign Holder, 5.5" x 7"
    Azar Displays 142709 Vertical Top Load Acrylic Sign Holder, 5.5" x 7"
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant