Global Industrial™ 14" Atomic Clock, Silver
This Atomic Clock automatically synchronizes the time several times a day based on a radio signal from Fort Collins, CO (WWVB). The Radio Controlled Clock never needs resetting and is accurate to the second. Atomic Clock features a 14" face with bold, black Arabic numerals making the time easy to read. It's classic style matches most decors and is a perfect fit for any office, classroom or space. Frame is constructed of stainless steel with a 2 mm thick glass lens. Requires one AA battery (included). Once you install the battery and choose one of four U. S. time zones, the clock automatically sets to the accurate time in hours, minutes, and seconds, and continues to adjust itself even for daylight savings time. No need to spend manpower adjusting time.
Clock Diameter: 14"
Clock Depth: 2-1/2"
Certain conditions such as, heavy storms or electro-magnetic interference may affect the signal strength. Not recommended for use in close proximity to mountains, power plants, and airports.
Global Industrial
Model # :WB695324
Global Industrial™ Atomic Wall Clock 14" Stainless Steel
|
Questions & Answers (0)
Product Description
PRICE
$58.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Depth | 2-1/2 in |
| Height | 14 in |
Product Details
| Type | Radio Controlled Wall Clock |
| Frame Color Family | Silver |
| Mechanism | Atomic |
| Face Color Family | White |
| Number Type | Arabic/Standard |
| Display Type | Analog |
| Description | 14" Atomic Clock |
| Manufacturers Part Number | 695324 |
| Shape | Round |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |