SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

14' x 20' Light Duty 2.9 oz. Tarp, Blue - B14x20

14' x 20' Light Duty 2.9 oz. Tarp, Blue - B14x20

Item #: WBB335852

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $34.95

Quantity

Customers Also Viewed

20' x 25' Light Duty 2.9 oz. Tarp, Blue - B20x25

20' x 25' Light Duty 2.9 oz. Tarp, Blue - B20x25

12' x 24' Light Duty 2.9 oz. Tarp, Blue - B12x24

12' x 24' Light Duty 2.9 oz. Tarp, Blue - B12x24

4' x 6' Light Duty 2.9 oz. Tarp, Blue - B4x6

4' x 6' Light Duty 2.9 oz. Tarp, Blue - B4x6

Global Industrial™ 20' x 20' Light Duty 2.9 oz. Tarp, Blue

Global Industrial™ 20' x 20' Light Duty 2.9 oz. Tarp, Blue

Global Industrial™ 10' x 10' Light Duty 2.9 oz. Tarp, Blue

Global Industrial™ 10' x 10' Light Duty 2.9 oz. Tarp, Blue

Global Industrial™ 8' x 10' Light Duty 2.9 oz. Tarp, Blue

Global Industrial™ 8' x 10' Light Duty 2.9 oz. Tarp, Blue

Global Industrial™ 5' x 7' Light Duty 2.9 oz. Tarp, Blue

Global Industrial™ 5' x 7' Light Duty 2.9 oz. Tarp, Blue

Global Industrial™ 4' x 6' Light Duty 2.9 oz. Tarp, Blue

Global Industrial™ 4' x 6' Light Duty 2.9 oz. Tarp, Blue

25' x 25' Medium Duty 6 oz. Tarp, Silver - S25x25

25' x 25' Medium Duty 6 oz. Tarp, Silver - S25x25

7' x 7' Heavy Duty Industrial Drain Tarp - VN-0707

7' x 7' Heavy Duty Industrial Drain Tarp - VN-0707

Global Industrial™ 10' x 20' Super Heavy Duty 8 oz. Tarp Brown

Global Industrial™ 10' x 20' Super Heavy Duty 8 oz. Tarp Brown

Global Industrial™ 20' x 30' Super Heavy Duty 8 oz. Tarp Brown

Global Industrial™ 20' x 30' Super Heavy Duty 8 oz. Tarp Brown

14' x 20' Light Duty 2.9 oz. Tarp, Blue - B14x20

This 14 ft. x 20 ft. Woven Poly Tarp is Waterproof, Mildewproof, Tear Resistant and Acid Resistant. 2.9 oz. per square yard, 5-6 mil thick, 8x10 weave count and grommets approximately every 36". Finished size approximately 2% or 6" shorter. Tarp is lightweight yet durable, manufactured from high-density polyethylene and woven into fabric and then laminated on both sides then finished by hemming the edges with poly twine inserted in hem. All seams and hems are heat sealed. UV Treated.

Weights & Dimensions

  • Fabric Weight per Square Yard 2.9 oz.
  • Thickness 5 MIL
  • Grommet Spacing 36"
  • Size 14 x 20 FT
  • Weight 5.45 LBS (2.48 kg)

Product Details

  • Package Quantity 1
  • Brand Harpster of Philipsburg
  • Description General Purpose Tarp
  • Material Polyethylene
  • Fabric Weave Count 8 x 10
  • Manufacturers Part Number B14x20
  • Color Family Blue
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
14' x 20' Light Duty 2.9 oz. Tarp, Blue - B14x20

14' x 20' Light Duty 2.9 oz. Tarp, Blue - B14x20

Item #: WBB335852

The item above has been added to your shopping list:

List name

Save Item to

Select List

    14' x 20' Light Duty 2.9 oz. Tarp, Blue - B14x20
    14' x 20' Light Duty 2.9 oz. Tarp, Blue - B14x20
    14' x 20' Light Duty 2.9 oz. Tarp, Blue - B14x20
    14' x 20' Light Duty 2.9 oz. Tarp, Blue - B14x20
    14' x 20' Light Duty 2.9 oz. Tarp, Blue - B14x20
    14' x 20' Light Duty 2.9 oz. Tarp, Blue - B14x20
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant