Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Arsenal by Ergodyne

Model # :WBB0305367

MPN #: 13667

Arsenal® 13667 Utility Knife Holder, 8"L x 4"W x 2"H, Gray

Product Description
Utility Knife Holder: Keep your sharpest tool in the safest spot and always have quick access.

Applications:
  • Carpentry
  • Finishing
  • Framing
  • Electricians
  • Contractors
  • Construction
  • Handyman
  • Trades
PRICE
$20.75

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4 in
Width2 in
Depth2 in
Height8 in
SizeOne Size in

Product Details

TypeHolster
ColorGray
Number of Pockets1
StyleUtility Knife
MaterialPolyester
Number of Compartments2
Package Quantity1
Manufacturers Part Number13667
BrandArsenal by Ergodyne