Carboys, Jerricans & Jugs
Brand
Material
Width
Height
Capacity
Color
Price
Qorpak® Carboy with Wide Shoulder Handles, 10 Liters, LDPE, Natural, 100mm PP Closure, 6/Pack
Capacity
10L
Color
Natural
Material
LDPE
Package Quantity
6
United Scientific Carboy w/ Stopcock, Autoclavable, PP, 20 Liter Capacity, White
Capacity
20L
Color
White
Material
Polypropylene
Package Quantity
1.0
Bel-Art Autoclavable Carboy without Spigot 107940050, Polypropylene, 20 Liters, White, 1/PK
Capacity
20L
Color
White
Material
PP
Package Quantity
1
Qorpak® 128oz Natural HDPE Handled Square Jug with 38-400 White PP PE Foam Lined Cap, 4PK
Capacity
3785ml
Color
Natural
Material
HDPE
Package Quantity
4
Qorpak® 128oz Natural HDPE Wide Mouth Handled Round Jug with 89-400 White PP PE Foam Cap, 60PK
Capacity
3785ml
Color
Natural
Material
HDPE
Package Quantity
60
Bel-Art HDPE Jerrican 10935-0000, 5 Liters (1.25 Gallons), Screw Cap, 1" I.D. Spout, White, 1/PK
Capacity
5L
Color
White
Material
HDPE
Package Quantity
1