Adheres to any clean surface, including PTFE fluoropolymer resin coated materials, and peels off without leaving a sticky residue. Pencil, ball-point pen or solvent ink marker remain legible under the most demanding laboratory conditions. Consists of colored paper with rubber resin adhesive that resists moisture and most solvents. The tape will withstand a maximum temperature of 157°C (315°F) for 30 minutes or 80°C (176°F) for 24 hours and can be used down to -80°C (-112°F). Withstands a steam autoclaving cycle at 121°C (250°F) and gamma irradiation between 13.0 and 45.0kGy. Excellent for use with Write-On™ Multi-Roll Label Tape Dispensers (F13472-0000 and F13473-0000).
Note: Sold in inner pack quantity includes 6 rolls, priced per each pack.
Bel-Art Write-On Label Tape 134810050, 15 Yards x 1/2"W, 1" Core, Yellow, 6/PK
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$99.95
1
1
Ships in 2 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 yd |
| Width | 1/2 in |
Product Details
| Core | 1" |
| Package Quantity | 6 |
| Description | Write-On Label Tape |
| Color | Yellow |
| Manufacturers Part Number | F13481-0050 |
| Brand | Bel-Art |
Warranty
| Warranty | 90 days |