BRIGHT LIGHT DESK LAMPS AND MAGNIFYING LIGHTS
13 Watt Energy Saving Fluorescent Bulb
Replaces old and burnt out bulbs for Clip-On Magnifier Lamps (sold separately). 13 watt bulb offers 6,400 Kelvin. Provides super bright "Daylight" luminescence with energy saving, long lasting fluorescent lighting. This 13 watt bulb has a 4-pin connection.
13 Watt Energy Saving Fluorescent Bulb 6400K
|
Questions & Answers (0)
Product Description
PRICE
$19.75
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-3/4 in |
| Width | 4-3/4 in |
| Height | 1/2 in |
| Diameter | 1/2 in |
Product Details
| Wattage | 13 W |
| Color Temperature | 6400 K |
| Package Quantity | 1 |
| Color | White |
| Manufacturers Part Number | T4 |
| Shape | T4 Circline |
| Brand | MG Electronics |
Warranty
| Warranty | 2 yr |