SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Alegacy 5761 - 13" Solid Serving Spoon, 3 Sided - Pkg Qty 12

Alegacy 5761 - 13" Solid Serving Spoon, 3 Sided - Pkg Qty 12

Item #: WBB343367

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$6.00 ea.

Price: $72.00 / Pkg of 12

Quantity

Customers Also Viewed

Global Industrial™ Cork Bulletin Board With Aluminum Frame, 96" x 48"

Global Industrial™ Cork Bulletin Board With Aluminum Frame, 96" x 48"

Alegacy 4780 - Stainless Steel Solid Spoon, Extra Long 18" - Pkg Qty 12

Alegacy 4780 - Stainless Steel Solid Spoon, Extra Long 18" - Pkg Qty 12

Alegacy 4783P - Stainless Steel Perforated Spoon, Extra Long 18" - Pkg Qty 12

Alegacy 4783P - Stainless Steel Perforated Spoon, Extra Long 18" - Pkg Qty 12

Winco BW-SP2 Spout Ladle

Winco BW-SP2 Spout Ladle

Winco BSST-13 Slotted Basting Spoon, 13"L, Stainless Steel - Pkg Qty 12

Winco BSST-13 Slotted Basting Spoon, 13"L, Stainless Steel - Pkg Qty 12

Winco BSPT-13 Perforated Basting Spoon, 13"L, Stainless Steel - Pkg Qty 12

Winco BSPT-13 Perforated Basting Spoon, 13"L, Stainless Steel - Pkg Qty 12

Winco BSPB-13 Perforated Basting Spoon W/ Bakelite Handle, 13"L, Stainless Steel - Pkg Qty 12

Winco BSPB-13 Perforated Basting Spoon W/ Bakelite Handle, 13"L, Stainless Steel - Pkg Qty 12

Interion® 5-Way Adjustable Ergonomic Stool, Black

Interion® 5-Way Adjustable Ergonomic Stool, Black

Interion® Straight Connector Kit For Office Partitions

Interion® Straight Connector Kit For Office Partitions

Baby Changing Table - 9012

Baby Changing Table - 9012

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

American Metalcraft RSM2 - Wood Riser Set, Mahogany

American Metalcraft RSM2 - Wood Riser Set, Mahogany

American Metalcraft RSB1 - Wood Riser Set, (1) 5", (1) 7" & (1) 9", Black

American Metalcraft RSB1 - Wood Riser Set, (1) 5", (1) 7" & (1) 9", Black

13" Solid Serving Spoon-3 Sided

Weights & Dimensions

  • Length 13 IN (33.02 cm)

Product Details

  • Package Quantity 1
  • Brand Alegacy
  • Description Solid - 3 sided, Heavy gauge steel spoon with a black plastic handle

  • Material Stainless Steel
  • Manufacturers Part Number 5761
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

You might be interested in this similar product

American Metalcraft 130SO - Spoon, Solid, 13" Long, Stainless W/Bakelite Handle

Item #: B550812

Not Yet Rated

Usually ships in 7 to 10 days (ships from US)

$3.99

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Alegacy 5761 - 13" Solid Serving Spoon, 3 Sided - Pkg Qty 12

Alegacy 5761 - 13" Solid Serving Spoon, 3 Sided - Pkg Qty 12

Item #: WBB343367

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant