SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Alegacy AL560A - 13" Round Savoir™ Chafer With Brass Legs

Alegacy AL560A - 13" Round Savoir™ Chafer With Brass Legs

Item #: WBB343388

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $2,490.00

Quantity

Customers Also Viewed

Alegacy AL390GA - 1/3X2 Size Chafer Complete, Gold

Alegacy AL390GA - 1/3X2 Size Chafer Complete, Gold

Alegacy AL390A - 1/3X2 Size Chafer Complete

Alegacy AL390A - 1/3X2 Size Chafer Complete

Alegacy AL424GA - Round Chafer, Gold

Alegacy AL424GA - Round Chafer, Gold

Alegacy AL346GA - 1/3X2 Size Chafer Plus (2) 1/6X4, Gold

Alegacy AL346GA - 1/3X2 Size Chafer Plus (2) 1/6X4, Gold

Cambro VBRTHD5110 - Versa Food Bars Work Table, Cold Food, 60" x 36", 6" Swivel Casters, Black

Cambro VBRTHD5110 - Versa Food Bars Work Table, Cold Food, 60" x 36", 6" Swivel Casters, Black

Cambro VBRTHD5158 - Versa Food Bars Work Table, Cold Food, 60" x 36", 6" Swivel Casters, Hot Red

Cambro VBRTHD5158 - Versa Food Bars Work Table, Cold Food, 60" x 36", 6" Swivel Casters, Hot Red

Cambro VBRTBL191 - Versa End Table, with Arm, Granite Gray

Cambro VBRTBL191 - Versa End Table, with Arm, Granite Gray

Alegacy® 13" Round Savoir™ Chafer With Brass Legs

This 16" total diameter chafer is made of high quality 18/10 stainless steel for long lasting durability and dependability. Brass handle and legs. Full roll top opens at 90 and 180 degrees. Clutch mechanism ensures proper position of roll top. Detachable cover for easy handling and cleaning.

Weights & Dimensions

  • Height 16.25 IN (41.28 cm)
  • Diameter 16 IN (40.64 cm)

Product Details

  • Type Round Chafer
  • Brand Alegacy
  • Material Stainless Steel
  • Style Savoir
  • Manufacturers Part Number AL560A
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Alegacy AL560A - 13" Round Savoir™ Chafer With Brass Legs

Alegacy AL560A - 13" Round Savoir™ Chafer With Brass Legs

Item #: WBB343388

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant