
Price: $873.00
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Attractive chrome wire shelving includes shelf bins with hopper front opening designed for easy shelf access. Chrome wire steel shelving offers an attractive appearance that is ideal for retail and display applications. Heavy duty chrome wire shelving offers 800 lb. shelf capacity. Chrome wire shelves feature truss perimeter for extra strength and reinforcement while allowing light, air and sprinkler penetration. Open wire design helps reduce dust accumulation. Shelf bins are made of FDA approved polypropylene with hopper front for access and visibility to contents. These 4"H plastic bins have slotted label holders for content identification. Plastic shelf bins nest when empty to save storage space. Shelving measures 36"W. Add mobility to you shelving units using Optional Caster Kits (sold separately).
Shelf Bin Size Reference
2-3/4"W | 4-1/8"W | 6-5/8"W | 8-3/8"W | 11-1/8"W | |
11-5/8"D x 4"H | A4 | B4 | C4 | D4 | E4 |
17-7/8"D x 4"H | F4 | G4 | H4 | I4 | J4 |
23-5/8"D x 4"H | K4 | L4 | M4 | N4 | O4 |
11-5/8"D x 6"H | A6 | B6 | C6 | D6 | E6 |
17-7/8"D x 6"H | F6 | G6 | H6 | I6 | J6 |
23-5/8"D x 6"H | K6 | L6 | M6 | N6 | O6 |
11-5/8"D x 8"H | A8 | B8 | C8 | D8 | E8 |
17-7/8"D x 8"H | F8 | G8 | H8 | I8 | J8 |
23-5/8"D x 8"H | K8 | L8 | M8 | N8 | O8 |
Weights & Dimensions
- Depth 14 IN (35.56 cm)
- Width 36 IN (91.44 cm)
- Height 74 IN (187.96 cm)
- Weight 149 LBS (67.73 kg)
Product Details
- Assembly Required Unassembled
- Number of Shelves 12
- Number of Bins 44
- Bin Material Polypropylene
- Brand Global Industrial
- Bin Color Family Ivory
- Material Chrome Wire
- Style Chrome Wire
- Manufacturers Part Number 268970BG
- Shelf Capacity 800 LBS (363.64 kg)
- Color Gray
- Bin Quantity (Bin Size) 44(D4)
Customer Review
Product Q & A
There are no questions for this product.

Global Industrial Chrome Wire Shelving with 44 4"H Plastic Shelf Bins Stone, 36x14x74
$873.0
- Product Information
- Customer Review
- Product Q&A
- Accessories