Take 15% off your entire order!

Offer applied at checkout

Vollrath® 12x16 Black Fast Food Tray - Pkg Qty 24

Vollrath® 12x16 Black Fast Food Tray - Pkg Qty 24

Item #: WBB210436

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$7.80 ea.

Minimum Quantity: 2

Price: $187.20 / Pkg of 24

Quantity

Customers Also Viewed

Global Industrial™ Single-Sided Grid Bike Rack, 5-Bike Capacity, Powder Coated Steel

Global Industrial™ Single-Sided Grid Bike Rack, 5-Bike Capacity, Powder Coated Steel

Cambro 1216FF110 - Tray Fast Food 12" x 16",  Black - Pkg Qty 24

Cambro 1216FF110 - Tray Fast Food 12" x 16", Black - Pkg Qty 24

Winco FFT-1014K- Fast Food Tray, Black, 10" x 14" - Pkg Qty 12

Winco FFT-1014K- Fast Food Tray, Black, 10" x 14" - Pkg Qty 12

Global Industrial™ Magnetic Glass Whiteboard, 72"W x 48"H

Global Industrial™ Magnetic Glass Whiteboard, 72"W x 48"H

Global Industrial™ Combo LED Emergency Exit Sign, Red Letters, Ceiling & Wall Mount

Global Industrial™ Combo LED Emergency Exit Sign, Red Letters, Ceiling & Wall Mount

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Rotationally Molded Plastic Tray 46-3/4x35-1/2x1-3/4 Gray

Rotationally Molded Plastic Tray 46-3/4x35-1/2x1-3/4 Gray

These trays feature thick reinforced rim with corner ribs add impact strength, reducing breakage and minimizing warping. Four stacking lugs speed drying and prevent sticking. Semi-gloss, weave-grain textured finish provides a reduced-slip surface. Recyclable to reduce landfill waste. Heat resistant up to 187°F (86°C). Made in the U.S.A. NSF Certified. Rectangular shape. 12"L x 16"W overall." Diameter. Sold in package quantity of 24. Priced each.

Weights & Dimensions

  • Width 16 in (40.64 cm)
  • Length 12 in (30.48 cm)

Product Details

  • Package Quantity 24
  • Brand Vollrath
  • Description Fast Food Tray
  • Material Polypropylene
  • Manufacturers Part Number 86118
  • Shape Rectangular
  • Color Black

Compliance & Certifications

  • Certifications NSF
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® 12x16 Black Fast Food Tray - Pkg Qty 24

Vollrath® 12x16 Black Fast Food Tray - Pkg Qty 24

Item #: WBB210436

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant