All-purpose basket gives retailer the ability to display and light to medium weight packaged or loose goods.
12"W X 6"D X 6"H Narrow Basket - Semi-Gloss Black - Pkg Qty 6
|
Questions & Answers (0)
Product Description
PRICE
$78.00 Sold in packages of 6 / $13.00 ea
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Depth | 6 in |
| Height | 6 in |
Product Details
| Class | All-Purpose Baskets |
| Finish | Semi-Gloss |
| Line | All-Purpose Baskets |
| Color | Black |
| Manufacturers Part Number | BSK17/B |
| Brand | Econoco |