All-purpose basket gives retailer the ability to display and light to medium weight packaged or loose goods.
12"W X 12"D X 8"H Sloped Front Basket - Semi-Gloss White - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$129.00 Sold in packages of 6 / $21.50 ea
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Depth | 12 in |
| Height | 8 in |
Product Details
| Class | All-Purpose Baskets |
| Finish | Semi-Gloss |
| Line | All-Purpose Baskets |
| Color | White |
| Manufacturers Part Number | BSK14/W |
| Brand | Econoco |